Zoro Homepage

Hydraulic Filter, replaces FILTER MART 282258, Return Line, 10 micron, Outside-In, Cellulose

  • Mfr # MF0063284

  • Zoro # G2797038


product price: $40.09
/ea

Key Features

Micron Rating
10
Replaces OEM Brand
FILTER MART
Replaces OEM Part
282258
Filter Media
Cellulose
Filter Style
Return Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063284
Zoro #
G2797038
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.97

Details

Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
FILTER MART
Replaces OEM Part
282258
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
0.818
Product Media
Cellulose
Beta Ratio 1
44237
OD Top
2.52
OD Bottom
2.52
Collapse Pressure
145
ID Top
1.11
ID Bottom
1.11
Cellulose
Return Line
OEM Replacement Brand
FILTER MART

Description

Main Filter MF0025937 replaces OEM 282258 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 8.97in OD Top: 2.52in OD Bottom: 2.52in ID Top: 1.114in ID_Bottom: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products