
Hydraulic Filter, replaces FILTER MART 334821, Pressure Line, 40 micron, Outside-In, Wire Mesh
Mfr # MF0576095
Zoro # G2726679
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTER MART
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0576095
Zoro #
G2726679
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.61
Details
Item
Hydraulic Filter
Replaces OEM Brand
FILTER MART
Replaces OEM Part
334821
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Micron Rating
40
Filter Rating (Microns)
40
Weight
2.034
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.9
OD Bottom
3.9
Collapse Pressure
145
ID Top
2.29
Wire Mesh
Pressure Line
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0306493 replaces OEM 334821 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 6.61in OD Top: 3.9in OD Bottom: 3.9in ID Top: 2.29inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.