Hydraulic Filter, replaces FILTER MART 334830, Pressure Line, 25 micron, Outside-In, Wire Mesh
- Mfr # MF0545694
- Zoro # G2726170
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTER MART
Replaces OEM Part
334830
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0545694
- Zoro #
- G2726170
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- FILTER MART
- Replaces OEM Part
- 334830
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Filter Media
- Wire Mesh
- Application
- Filtration
- Micron Rating
- 25
- Filter Rating (Microns)
- 25
- Weight
- 1.936
- Product Media
- Wire Mesh
- Seal Type
- Viton
- OD Top
- 3.68
- OD Bottom
- 3.68
- Collapse Pressure
- 363
- ID Top
- 1.91
- Wire Mesh
- Pressure Line
- OEM Replacement Brand
- FILTER MART
Dimensions
- Height
- 7.83
Description
Main Filter MF0306503 replaces OEM 334830 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 7.83in OD Top: 3.681in OD Bottom: 3.681in ID Top: 1.913inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.