
Hydraulic Filter, replaces FILTER MART 334930, Pressure Line, 20 micron, Outside-In
Mfr # MF0576341
Zoro # G2779650
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTER MART
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Stainless Steel Fiber
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0576341
Zoro #
G2779650
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.96
Details
Item
Hydraulic Filter
Replaces OEM Brand
FILTER MART
Replaces OEM Part
334930
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Stainless Steel Fiber
Application
Filtration
Micron Rating
20
Filter Rating (Microns)
20
Weight
2.31
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/20
Seal Type
Viton
OD Top
3.03
OD Bottom
3.03
Collapse Pressure
3045
ID Top
1.9
Stainless Steel Fiber
Pressure Line
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0037913 replaces OEM 334930 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 20 Seal Type: Viton Height: 9.96in OD Top: 3.03in OD Bottom: 3.03in ID Top: 1.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.