Zoro Homepage

Hydraulic Filter, replaces FILTER MART 336216, Return Line, 50 micron, Outside-In, Wire Mesh

  • Mfr # MF0064197

  • Zoro # G2726091


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
50
Replaces OEM Brand
FILTER MART
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0064197
Zoro #
G2726091
UPC #
-
Country of Origin
Canada

Dimensions

Height
36.26

Details

Item
Hydraulic Filter
Micron Rating
50
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336216
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
50
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
14.74
Product Media
Wire Mesh
Beta Ratio 1
5/50
Seal Type
Viton
OD Top
5.65
OD Bottom
5.65
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
3.8
Wire Mesh
Return Line
OEM Replacement Brand
FILTER MART

Description

Main Filter MF0357988 replaces OEM 336216 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 36.25in OD Top: 5.65in OD Bottom: 5.65in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.