
Hydraulic Filter, replaces FILTER MART 336223, Return Line, 100 micron, Outside-In, Wire Mesh
Mfr # MF0064243
Zoro # G2726216
product price: $64.49
/eaKey Features
Micron Rating
100
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336223
Filter Media
Wire Mesh
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0064243
Zoro #
G2726216
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.13
Details
Item
Hydraulic Filter
Micron Rating
100
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336223
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
100
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.2
Product Media
Wire Mesh
Beta Ratio 1
1/100
Seal Type
Viton
OD Top
1.38
OD Bottom
1.38
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
0.48
Wire Mesh
Return Line
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0357993 replaces OEM 336223 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 4.13in OD Top: 1.378in OD Bottom: 1.378in ID_Bottom: 0.48inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.