Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces FILTER MART 336224, Return Line, 50 micron, Outside-In, Wire Mesh
- Mfr # MF0064247
- Zoro # G2726067
product price:Â
$
64.49
/ea
Key Features
Micron Rating
50
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336224
Filter Media
Wire Mesh
Filter Style
Return Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0064247
- Zoro #
- G2726067
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Micron Rating
- 50
- Replaces OEM Brand
- FILTER MART
- Replaces OEM Part
- 336224
- Filter Media
- Wire Mesh
- Filter Style
- Return Line
- Filter Rating (Microns)
- 50
- Flow Direction
- Outside-In
- Application
- Filtration
- Max. Pressure (PSI)
- 43.5
- Weight
- 0.2
- Product Media
- Wire Mesh
- Beta Ratio 1
- 1/50
- Seal Type
- Viton
- OD Top
- 1.38
- OD Bottom
- 1.38
- By Pass Valve Setting (PSI)
- 43.5
- Collapse Pressure
- 435
- ID Bottom
- 0.48
- Wire Mesh
- Return Line
- OEM Replacement Brand
- FILTER MART
Dimensions
- Height
- 4.13
Description
Main Filter MF0357994 replaces OEM 336224 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 4.13in OD Top: 1.378in OD Bottom: 1.378in ID_Bottom: 0.48inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.