
Hydraulic Filter, replaces FILTER MART 336497, Return Line, 130 micron, Outside-In, Wire Mesh
Mfr # MF0065406
Zoro # G2779048
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
130
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336497
Filter Media
Wire Mesh
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065406
Zoro #
G2779048
UPC #
-
Country of Origin
Canada
Dimensions
Height
14.94
Details
Item
Hydraulic Filter
Micron Rating
130
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336497
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
130
Flow Direction
Outside-In
Application
Filtration
Weight
5
Product Media
Wire Mesh
Beta Ratio 1
5/130
Seal Type
Buna
OD Top
5.59
OD Bottom
5.59
Collapse Pressure
435
ID Top
3.7
ID Bottom
3.7
Wire Mesh
Return Line
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0358363 replaces OEM 336497 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 130 Seal Type: Buna Height: 15in OD Top: 5.591in OD Bottom: 5.591in ID Top: 3.701in ID_Bottom: 3.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.