Zoro Homepage

Hydraulic Filter, replaces FILTER MART 336527, Return Line, 40 micron, Outside-In, Wire Mesh

  • Mfr # MF0578487

  • Zoro # G2798550


product price: $40.89
/ea

Key Features

Micron Rating
40
Replaces OEM Brand
FILTER MART
Filter Media
Wire Mesh
Filter Style
Return Line
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0578487
Zoro #
G2798550
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
M16
Height
2.48

Details

Item
Hydraulic Filter
Micron Rating
40
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336527
Filter Media
Wire Mesh
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Application
Filtration
Weight
0.25
Product Media
Wire Mesh
Beta Ratio 1
1/40
OD Top
1.63
Seal Type
Viton
OD Bottom
1.63
Collapse Pressure
435
Threads Type
Metric
Wire Mesh
Return Line
OEM Replacement Brand
FILTER MART

Description

Main Filter MF0358416 replaces OEM 336527 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 2.48in OD Top: 1.63in OD Bottom: 1.63inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products