
Hydraulic Filter, replaces FILTER MART 336577, Suction, 125 micron, Inside-Out
Mfr # MF0065932
Zoro # G2797272
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336577
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065932
Zoro #
G2797272
UPC #
-
Country of Origin
Canada
Dimensions
Height
12.91
Details
Filter Style
Suction
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336577
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Beta Ratio 1
3/125
OD Top
3.87
OD Bottom
3.87
ID Top
2.68
ID Bottom
2.68
Collapse Pressure
73
Micron Rating
125
Item
Hydraulic Filter
Application
Filtration
Weight
1.5
Product Media
Wire Mesh
Wire Mesh
Suction
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0358477 replaces OEM 336577 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 12.91in OD Top: 3.866in OD Bottom: 3.866in ID Top: 2.677in ID_Bottom: 2.677inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.