Zoro Homepage

Hydraulic Filter, replaces FILTER MART 336872, Return Line, 25 micron, Outside-In, Cellulose

  • Mfr # MF0578701

  • Zoro # G2726292


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
Replaces OEM Brand
FILTER MART
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0578701
Zoro #
G2726292
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.84

Details

Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
FILTER MART
Replaces OEM Part
336872
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Weight
1.8
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
3.94
OD Bottom
3.94
Collapse Pressure
145
ID Top
2.07
ID Bottom
2.07
Cellulose
Return Line
OEM Replacement Brand
FILTER MART

Description

Main Filter MF0360174 replaces OEM 336872 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 9.84in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.067in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products