
Hydraulic Filter, replaces FILTER MART F89048K12B, Coreless, 10 micron, Outside-In, Glass
Mfr # MF0305984
Zoro # G2732166
product price: $45.35
/eaKey Features
Filter Style
Coreless
Replaces OEM Brand
FILTER MART
Filter Rating (Microns)
10
Flow Direction
Outside-In
Filter Media
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0305984
Zoro #
G2732166
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.72
Details
Filter Style
Coreless
Replaces OEM Brand
FILTER MART
Replaces OEM Part
F89048K12B
Filter Rating (Microns)
10
Flow Direction
Outside-In
Filter Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.84
OD Bottom
3.84
ID Bottom
2.54
Collapse Pressure
145
Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
0.648
Product Media
Glass
Glass
Coreless
OEM Replacement Brand
FILTER MART
Description
Main Filter MF0202859 replaces OEM F89048K12B by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.717in OD Top: 3.839in OD Bottom: 3.839in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.