Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces FILTER-X XH00066, Spin-On, 125 micron, Outside-In

  • Mfr # MF0058107

  • Zoro # G8704589


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Filter Style
Spin-On
Filter Rating (Microns)
125
Flow Direction
Outside-In
Seal Type
Buna
Height
7.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058107
Zoro #
G8704589
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.02
Thread Size
1.25

Details

Filter Style
Spin-On
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH00066
Filter Rating (Microns)
125
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Threads Type
11 BSP
By Pass Valve Setting (PSI)
25.4
Burst Pressure
246.6
Collapse Pressure
145
Micron Rating
125
Max. Pressure (PSI)
25.4
Item
Hydraulic Filter
Application
Filtration
Weight
2.8
Product Media
Wire Mesh
OEM Replacement Brand
FILTER-X
Filter Type
Spin-On

Description

Main Filter MF0411376 replaces OEM XH00066 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.