Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces FILTER-X XH01847, Pressure Line, 10 micron, Outside-In
- Mfr # MF0059518
- Zoro # G8864259
product price:Â
$
76.15
/ea
Key Features
Replaces OEM Brand
FILTER-X
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0059518
- Zoro #
- G8864259
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 18.5
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- FILTER-X
- Replaces OEM Part
- XH01847
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Application
- Filtration
- Micron Rating
- 10
- Filter Rating (Microns)
- 10
- Weight
- 3.497
- Product Media
- Glass
- Beta Ratio 1
- 200/9.9
- Beta Ration 2
- 1000/12.4
- Seal Type
- Viton
- OD Top
- 3.9
- OD Bottom
- 3.9
- Collapse Pressure
- 145
- ID Top
- 1.65
- ID Bottom
- 1.65
- OEM Replacement Brand
- FILTER-X
- Filter Type
- Pressure Line
Description
Main Filter MF0418230 replaces OEM XH01847 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 18.5in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.