Hydraulic Filter, replaces FILTER-X XH02229, Pressure Line, 10 micron, Outside-In

  • Mfr # MF0060299

  • Zoro # G8864819


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH02229
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0060299
Zoro #
G8864819
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.04

Details

Item
Hydraulic Filter
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH02229
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
1.3376
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.03
OD Bottom
3.03
Collapse Pressure
435
ID Top
1.9
OEM Replacement Brand
FILTER-X
Filter Type
Pressure Line

Description

Main Filter MF0420774 replaces OEM XH02229 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Seal Type: Viton Height: 7.04in OD Top: 3.032in OD Bottom: 3.032in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.