
Hydraulic Filter, replaces FILTER-X XH04202, Return Line, 40 micron, Outside-In
Mfr # MF0065138
Zoro # G9006474
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40
Replaces OEM Brand
FILTER-X
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065138
Zoro #
G9006474
UPC #
-
Country of Origin
Canada
Dimensions
Height
19.94
Details
Item
Hydraulic Filter
Micron Rating
40
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH04202
Filter Style
Return Line
Filter Rating (Microns)
40
Flow Direction
Outside-In
Application
Filtration
Weight
6.6
Product Media
Wire Mesh
Beta Ratio 1
5/40
Seal Type
Buna
OD Top
5.59
OD Bottom
5.59
Collapse Pressure
435
ID Top
3.7
ID Bottom
3.7
OEM Replacement Brand
FILTER-X
Filter Type
Return Line
Description
Main Filter MF0431190 replaces OEM XH04202 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Buna Height: 20in OD Top: 5.591in OD Bottom: 5.591in ID Top: 3.701in ID_Bottom: 3.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.