Zoro Homepage

Hydraulic Filter, replaces FILTER-X XH04505, Return Line, 130 micron, Outside-In

  • Mfr # MF0578344

  • Zoro # G9132998


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
130
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH04505
Filter Style
Return Line
Filter Rating (Microns)
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0578344
Zoro #
G9132998
UPC #
-
Country of Origin
Canada

Dimensions

Height
20.16

Details

Item
Hydraulic Filter
Micron Rating
130
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH04505
Filter Style
Return Line
Filter Rating (Microns)
130
Flow Direction
Outside-In
Application
Filtration
Weight
7.6
Product Media
Wire Mesh
Beta Ratio 1
5/130
Seal Type
Viton
OD Top
5.59
OD Bottom
5.59
Collapse Pressure
435
ID Top
3.7
ID Bottom
3.7
OEM Replacement Brand
FILTER-X
Filter Type
Return Line

Description

Main Filter MF0431207 replaces OEM XH04505 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 130 Seal Type: Viton Height: 20.2in OD Top: 5.591in OD Bottom: 5.591in ID Top: 3.701in ID_Bottom: 3.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.