Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces FILTER-X XH05236, 170 micron, Outside-In

  • Mfr # MF0066333

  • Zoro # G9059096


product price: $39.29
/ea

Key Features

Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH05236
Filter Rating (Microns)
170
Flow Direction
Outside-In
Seal Type
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066333
Zoro #
G9059096
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.48

Details

Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH05236
Filter Rating (Microns)
170
Flow Direction
Outside-In
Seal Type
Buna
OD Top
2.46
OD Bottom
2.46
ID Top
1.65
ID Bottom
0.39
Collapse Pressure
145
Micron Rating
170
OEM Replacement Brand
FILTER-X
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh

Description

Main Filter MF0434739 replaces OEM XH05236 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 170 Seal Type: Buna Height: 3.48in OD Top: 2.46in OD Bottom: 2.46in ID Top: 1.65in ID_Bottom: 0.39inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.