Hydraulic Filter, replaces FILTER-X XH05341, 125 micron, Outside-In (Discontinued)
- Mfr # MF0434937
- Zoro # G700571036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0434937
Zoro #
G700571036
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.05
Details
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH05341
Filter Rating (Microns)
125
Flow Direction
Outside-In
OD Top
2.95
OD Bottom
2.95
ID Top
1.77
ID Bottom
0.34
Collapse Pressure
145
Micron Rating
125
OEM Replacement Brand
FILTER-X
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0434937 replaces OEM XH05341 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 9.05in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772in ID_Bottom: 0.335inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.