Hydraulic Filter, replaces FILTREC A150GW10, Spin-On, 10 micron, Outside-In

  • Mfr # MF0058066

  • Zoro # G8687929


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Filter Style
Spin-On
Replaces OEM Part
A150GW10
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058066
Zoro #
G8687929
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.97
Thread Size
1.5

Details

Filter Style
Spin-On
Replaces OEM Brand
FILTREC
Replaces OEM Part
A150GW10
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5
OD Bottom
5
Threads Type
16 UNF
Burst Pressure
261
Collapse Pressure
145
Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
2.6
Product Media
Glass/Water Removal
OEM Replacement Brand
FILTREC
Filter Type
Spin-On

Description

Main Filter MF0058066 replaces OEM A150GW10 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 10 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.