Hydraulic Filter, replaces FILTREC A211T125BM, Spin-On, 125 micron, Outside-In

  • Mfr # MF0058099

  • Zoro # G8685497


product price:  $66.55
/ea

Key Features

Filter Style
Spin-On
Filter Rating (Microns)
125
Flow Direction
Outside-In
Seal Type
Buna
Height
8.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058099
Zoro #
G8685497
UPC #
-
Country of Origin
Italy

Dimensions

Height
8.28
Thread Size
44259

Details

Filter Style
Spin-On
Replaces OEM Brand
FILTREC
Replaces OEM Part
A211T125BM
Filter Rating (Microns)
125
Flow Direction
Outside-In
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Threads Type
14 BSP
By Pass Valve Setting (PSI)
25.4
Burst Pressure
304.6
Collapse Pressure
145
Micron Rating
125
Max. Pressure (PSI)
25.4
Item
Hydraulic Filter
Application
Filtration
Weight
1.8
Product Media
Wire Mesh
OEM Replacement Brand
FILTREC
Filter Type
Spin-On

Description

Main Filter MF0058099 replaces OEM A211T125BM by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.279in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.