
Hydraulic Filter, replaces FILTREC D140GW03AV, Pressure Line, 3 micron, Outside-In
Mfr # MF0058720
Zoro # G8739537
product price: $51.99
/eaKey Features
- Replaces OEM Brand FILTREC
- Filter Style Pressure Line
- Flow Direction Outside-In
- Application Filtration
- Height 4.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | MF0058720 | Zoro # | G8739537 |
| UPC # | - | Country of Origin | Canada |
| MFR # | MF0058720 | ||
| Zoro # | G8739537 | ||
| UPC # | - | ||
| Country of Origin | Canada |
Dimensions
| Height | 4.56 | ||
| Height | 4.56 | ||
Details
| Item | Hydraulic Filter | Replaces OEM Brand | FILTREC |
| Replaces OEM Part | D140GW03AV | Filter Style | Pressure Line |
| Flow Direction | Outside-In | Application | Filtration |
| Micron Rating | 3 | Filter Rating (Microns) | 3 |
| Weight | 0.8912 | Product Media | Glass/Water Removal |
| Beta Ratio 1 | 200/3 | Beta Ration 2 | 1000/4.5 |
| Seal Type | Viton | OD Top | 3.09 |
| OD Bottom | 3.09 | Collapse Pressure | 305 |
| ID Top | 1.72 | OEM Replacement Brand | FILTREC |
| Filter Type | Pressure Line | ||
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | FILTREC | ||
| Replaces OEM Part | D140GW03AV | ||
| Filter Style | Pressure Line | ||
| Flow Direction | Outside-In | ||
| Application | Filtration | ||
| Micron Rating | 3 | ||
| Filter Rating (Microns) | 3 | ||
| Weight | 0.8912 | ||
| Product Media | Glass/Water Removal | ||
| Beta Ratio 1 | 200/3 | ||
| Beta Ration 2 | 1000/4.5 | ||
| Seal Type | Viton | ||
| OD Top | 3.09 | ||
| OD Bottom | 3.09 | ||
| Collapse Pressure | 305 | ||
| ID Top | 1.72 | ||
| OEM Replacement Brand | FILTREC | ||
| Filter Type | Pressure Line |
Description
Main Filter MF0058720 replaces OEM D140GW03AV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 3 Seal Type: Viton Height: 4.56in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.