
Hydraulic Filter, replaces FILTREC DMD034F20V, Pressure Line, 25 micron, Outside-In
Mfr # MF0061136
Zoro # G8952294
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
5.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0061136
Zoro #
G8952294
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.74
Details
Item
Hydraulic Filter
Replaces OEM Brand
FILTREC
Replaces OEM Part
DMD034F20V
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
1.639
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
3045
ID Top
1.08
OEM Replacement Brand
FILTREC
Filter Type
Pressure Line
Description
Main Filter MF0061136 replaces OEM DMD034F20V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 5.74in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.