
Hydraulic Filter, replaces FILTREC DMD218W25B, Pressure Line, 25 micron, Outside-In (Discontinued)
- Mfr # MF0423129
- Zoro # G9079877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0423129
Zoro #
G9079877
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.23
Details
Filter Style
Pressure Line
Replaces OEM Brand
FILTREC
Replaces OEM Part
DMD218W25B
Filter Rating (Microns)
25
Flow Direction
Outside-In
Seal Type
Buna
OD Top
3.23
OD Bottom
3.23
ID Top
1.3
ID Bottom
1.3
Collapse Pressure
305
Micron Rating
25
OEM Replacement Brand
FILTREC
Filter Type
Pressure Line
Item
Hydraulic Filter
Application
Filtration
Weight
3
Product Media
Wire Mesh
Description
Main Filter MF0423129 replaces OEM DMD218W25B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Buna Height: 5.23in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.299in ID_Bottom: 1.299inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.