
Hydraulic Filter, replaces FILTREC FS143B8T400, Suction Strainer, 400 micron, Outside-In
Mfr # MF0581592
Zoro # G900673202
product price:Â $59.29
/eaKey Features
Filter Style
Suction Strainer
Replaces OEM Brand
FILTREC
Replaces OEM Part
FS143B8T400
Filter Rating (Microns)
400
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0581592
Zoro #
G900673202
UPC #
-
Country of Origin
Canada
Dimensions
Height
10.71
Thread Size
2
Details
Filter Style
Suction Strainer
Replaces OEM Brand
FILTREC
Replaces OEM Part
FS143B8T400
Filter Rating (Microns)
400
Flow Direction
Outside-In
OD Top
5.91
OD Bottom
5.91
Threads Type
BSP
Collapse Pressure
15
Micron Rating
400
Item
Hydraulic Filter
Application
Filtration
Weight
2.2704
Product Media
Wire Mesh
OEM Replacement Brand
FILTREC
Filter Type
Suction Strainer
Description
Main Filter MF0581592 replaces OEM FS143B8T400 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 400 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.