
Hydraulic Filter, replaces FILTREC R551G03, Return Line, 3 micron, Outside-In
Mfr # MF0360192
Zoro # G9114597
product price: $272.99
/ea
Free Shipping & Returns
Key Features
- Micron Rating 3
- Replaces OEM Brand FILTREC
- Filter Style Return Line
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | MF0360192 | Zoro # | G9114597 |
| UPC # | - | Country of Origin | Canada |
| MFR # | MF0360192 | ||
| Zoro # | G9114597 | ||
| UPC # | - | ||
| Country of Origin | Canada |
Dimensions
| Height | 15.74 | ||
| Height | 15.74 | ||
Details
| Item | Hydraulic Filter | Micron Rating | 3 |
| Replaces OEM Brand | FILTREC | Replaces OEM Part | R551G03 |
| Filter Style | Return Line | Filter Rating (Microns) | 3 |
| Flow Direction | Outside-In | Application | Filtration |
| Weight | 4.6 | Product Media | Glass |
| Beta Ratio 1 | 200/3 | Beta Ration 2 | 1000/4.5 |
| Seal Type | Viton | OD Top | 5.08 |
| OD Bottom | 5.08 | Collapse Pressure | 145 |
| ID Top | 2.79 | ID Bottom | 2.79 |
| OEM Replacement Brand | FILTREC | Filter Type | Return Line |
| Item | Hydraulic Filter | ||
| Micron Rating | 3 | ||
| Replaces OEM Brand | FILTREC | ||
| Replaces OEM Part | R551G03 | ||
| Filter Style | Return Line | ||
| Filter Rating (Microns) | 3 | ||
| Flow Direction | Outside-In | ||
| Application | Filtration | ||
| Weight | 4.6 | ||
| Product Media | Glass | ||
| Beta Ratio 1 | 200/3 | ||
| Beta Ration 2 | 1000/4.5 | ||
| Seal Type | Viton | ||
| OD Top | 5.08 | ||
| OD Bottom | 5.08 | ||
| Collapse Pressure | 145 | ||
| ID Top | 2.79 | ||
| ID Bottom | 2.79 | ||
| OEM Replacement Brand | FILTREC | ||
| Filter Type | Return Line |
Description
Main Filter MF0357714 replaces OEM R551G03 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 15.74in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.