Hydraulic Filter, replaces FILTREC RHR1300S50V, Return Line, 50 micron, Outside-In

  • Mfr # MF0063962

  • Zoro # G800673159


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
50
Replaces OEM Brand
FILTREC
Filter Style
Return Line
Filter Rating (Microns)
50
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0063962
Zoro #
G800673159
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.01

Details

Item
Hydraulic Filter
Micron Rating
50
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR1300S50V
Filter Style
Return Line
Filter Rating (Microns)
50
Flow Direction
Outside-In
Max. Pressure (PSI)
43.5
Product Media
Wire Mesh
Seal Type
Viton
OD Top
5.65
OD Bottom
5.65
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
3.799
OEM Replacement Brand
FILTREC
Filter Type
Return Line

Description

Main Filter MF0063962 replaces OEM RHR1300S50V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 19.01in OD Top: 5.65in OD Bottom: 5.65in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.