Hydraulic Filter, replaces FILTREC RHR280S200V2, Return Line, 200 micron, Outside-In

  • Mfr # MF0616863

  • Zoro # G3042458


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
200
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR280S200V2
Filter Style
Return Line
Filter Rating (Microns)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0616863
Zoro #
G3042458
UPC #
-
Country of Origin
Canada

Dimensions

Height
15.16

Details

Item
Hydraulic Filter
Micron Rating
200
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR280S200V2
Filter Style
Return Line
Filter Rating (Microns)
200
Flow Direction
Outside-In
Application
Filtration
Weight
2.416
Max. Pressure (PSI)
87
Product Media
Wire Mesh
Beta Ratio 1
2/200
Seal Type
Viton
OD Top
2.9
OD Bottom
2.9
By Pass Valve Setting (PSI)
87
Collapse Pressure
435
ID Bottom
1.35
OEM Replacement Brand
FILTREC
Filter Type
Return Line

Description

Main Filter MF0616863 replaces OEM RHR280S200V2 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Seal Type: Viton Height: 15.16in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.