
Hydraulic Filter, replaces FILTREC RHR480G10V, Return Line, 10 micron, Outside-In
Mfr # MF0064317
Zoro # G900672779
product price:Â $84.15
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR480G10V
Filter Style
Return Line
Filter Rating (Microns)
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0064317
Zoro #
G900672779
UPC #
-
Country of Origin
Canada
Dimensions
Height
15.15
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR480G10V
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Max. Pressure (PSI)
43.5
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
2.894
OD Bottom
2.894
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
1.347
OEM Replacement Brand
FILTREC
Filter Type
Return Line
Description
Main Filter MF0064317 replaces OEM RHR480G10V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.15in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.