Zoro Homepage

Hydraulic Filter, replaces FILTREC RVR65B100B2, Return Line, 100 micron, Outside-In

  • Mfr # MF0065570

  • Zoro # G9006754


product price: $59.15
/ea

Key Features

Micron Rating
100
Replaces OEM Brand
FILTREC
Replaces OEM Part
RVR65B100B2
Filter Style
Return Line
Filter Rating (Microns)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065570
Zoro #
G9006754
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.07

Details

Item
Hydraulic Filter
Micron Rating
100
Replaces OEM Brand
FILTREC
Replaces OEM Part
RVR65B100B2
Filter Style
Return Line
Filter Rating (Microns)
100
Flow Direction
Outside-In
Application
Filtration
Weight
0.7
Product Media
Wire Mesh
Beta Ratio 1
2/100
OD Top
2.09
OD Bottom
2.09
Collapse Pressure
435
ID Bottom
0.87
OEM Replacement Brand
FILTREC
Filter Type
Return Line

Description

Main Filter MF0065570 replaces OEM RVR65B100B2 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 5.07in OD Top: 2.087in OD Bottom: 2.087in ID_Bottom: 0.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products