Hydraulic Filter, replaces FILTREC S121C25, Suction, 25 micron, Outside-In

  • Mfr # MF0065658

  • Zoro # G8993269


product price:  $18.25
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065658
Zoro #
G8993269
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.11

Details

Filter Style
Suction
Replaces OEM Brand
FILTREC
Replaces OEM Part
S121C25
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
OD Top
2.76
OD Bottom
2.76
ID Top
1.38
ID Bottom
1.38
Collapse Pressure
73
Micron Rating
25
Item
Hydraulic Filter
Application
Filtration
Weight
0.5
Product Media
Cellulose
OEM Replacement Brand
FILTREC
Filter Type
Suction

Description

Main Filter MF0065658 replaces OEM S121C25 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.