
Hydraulic Filter, replaces FILTREC WT1788, 25 micron, Inside-Out
Mfr # MF0582147
Zoro # G9132587
product price: $40.19
/eaKey Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
WT1788
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0582147
Zoro #
G9132587
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.53
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
WT1788
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Seal Type
Buna
OD Top
3.62
OD Bottom
3.62
ID Top
0.45
ID Bottom
2.52
Micron Rating
25
OEM Replacement Brand
FILTREC
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Wire Mesh
Description
Main Filter MF0834620 replaces OEM WT1788 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Buna Height: 4.528in OD Top: 3.622in OD Bottom: 3.622in ID Top: 0.453in ID_Bottom: 2.520inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.