
Hydraulic Filter, replaces FILTREC XD630G25BV, Pressure Line, 25 micron, Outside-In
Mfr # MF0578651
Zoro # G9148477
product price: $426.99
/ea
Free Shipping & Returns
Key Features
- Replaces OEM Brand FILTREC
- Filter Style Pressure Line
- Flow Direction Outside-In
- Application Filtration
- Height 15.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | MF0578651 | Zoro # | G9148477 |
| UPC # | - | Country of Origin | Canada |
| MFR # | MF0578651 | ||
| Zoro # | G9148477 | ||
| UPC # | - | ||
| Country of Origin | Canada |
Dimensions
| Height | 15.74 | ||
| Height | 15.74 | ||
Details
| Item | Hydraulic Filter | Replaces OEM Brand | FILTREC |
| Replaces OEM Part | XD630G25BV | Filter Style | Pressure Line |
| Flow Direction | Outside-In | Application | Filtration |
| Micron Rating | 25 | Filter Rating (Microns) | 25 |
| Weight | 4.25 | Product Media | Glass |
| Beta Ratio 1 | 200/20.7 | Beta Ration 2 | 1000/26.6 |
| Seal Type | Viton | OD Top | 3.94 |
| OD Bottom | 3.94 | Collapse Pressure | 3045 |
| ID Top | 2.37 | OEM Replacement Brand | FILTREC |
| Filter Type | Pressure Line | ||
| Item | Hydraulic Filter | ||
| Replaces OEM Brand | FILTREC | ||
| Replaces OEM Part | XD630G25BV | ||
| Filter Style | Pressure Line | ||
| Flow Direction | Outside-In | ||
| Application | Filtration | ||
| Micron Rating | 25 | ||
| Filter Rating (Microns) | 25 | ||
| Weight | 4.25 | ||
| Product Media | Glass | ||
| Beta Ratio 1 | 200/20.7 | ||
| Beta Ration 2 | 1000/26.6 | ||
| Seal Type | Viton | ||
| OD Top | 3.94 | ||
| OD Bottom | 3.94 | ||
| Collapse Pressure | 3045 | ||
| ID Top | 2.37 | ||
| OEM Replacement Brand | FILTREC | ||
| Filter Type | Pressure Line |
Description
Main Filter MF0578651 replaces OEM XD630G25BV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 15.74in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.37inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.