Hydraulic Filter, replaces FINN FILTER FFPAVL1109125ABS, Return Line, 25 micron, Inside-Out, Glass

  • Mfr # MF0063458

  • Zoro # G2951659


product price:  $66.55
/ea

Key Features

Micron Rating
25
Replaces OEM Brand
FINN FILTER
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063458
Zoro #
G2951659
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.48

Details

Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
FINN FILTER
Replaces OEM Part
FFPAVL1109125ABS
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Application
Filtration
Weight
1.5
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
4.17
OD Bottom
4.17
Collapse Pressure
145
ID Top
2.84
ID Bottom
0.41
Glass
Return Line
OEM Replacement Brand
FINN FILTER

Description

Main Filter MF0585234 replaces OEM FFPAVL1109125ABS by FINN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.48in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.