
Hydraulic Filter, replaces FLOW EZY P1003100, Suction Strainer, 125 micron, Outside-In (Discontinued)
- Mfr # MF0068956
- Zoro # G2776239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0068956
Zoro #
G2776239
UPC #
-
Country of Origin
Canada
Dimensions
Height
10.71
Thread Size
3
Details
Filter Style
Suction Strainer
Replaces OEM Brand
FLOW EZY
Replaces OEM Part
P1003100
Filter Rating (Microns)
125
Filter Media
Brass Mesh
Flow Direction
Outside-In
OD Top
5.91
OD Bottom
5.91
Threads Type
NPT
Collapse Pressure
15
Micron Rating
125
OEM Replacement Brand
FLOW EZY
Item
Hydraulic Filter
Application
Filtration
Weight
2.2704
Product Media
Wire Mesh
Brass Mesh
Suction Strainer
Description
Main Filter MF0068956 replaces OEM P1003100 by FLOW EZY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.