
Hydraulic Filter, replaces FLOW EZY P312200RV3, Suction Strainer, 60 micron, Outside-In, Wire Mesh
Mfr # MF0487509
Zoro # G2766046
product price: $40.75
/eaKey Features
Filter Style
Suction Strainer
Replaces OEM Brand
FLOW EZY
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0487509
Zoro #
G2766046
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.17
Thread Size
44198
Details
Filter Style
Suction Strainer
Replaces OEM Brand
FLOW EZY
Replaces OEM Part
P312200RV3
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
1.81
OD Bottom
1.81
Threads Type
NPT
By Pass Valve Setting (PSI)
3.6
Collapse Pressure
15
Micron Rating
60
Max. Pressure (PSI)
3.6
Item
Hydraulic Filter
Application
Filtration
Weight
0.29
Product Media
Wire Mesh
Wire Mesh
Suction Strainer
OEM Replacement Brand
FLOW EZY
Description
Main Filter MF0068817 replaces OEM P312200RV3 by FLOW EZY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 4.17in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.