
Hydraulic Filter, replaces GEHL P220700, Spin-On, 5 micron, Outside-In, Glass
Mfr # MF0575551
Zoro # G2920761
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Spin-On
Replaces OEM Part
P220700
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0575551
Zoro #
G2920761
UPC #
-
Country of Origin
Italy
Dimensions
Height
11.66
Thread Size
1.75
Details
Filter Style
Spin-On
Replaces OEM Brand
GEHL
Replaces OEM Part
P220700
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
4.69
OD Bottom
4.61
Threads Type
12 UN2B
Burst Pressure
783
Collapse Pressure
217.6
Micron Rating
5
Item
Hydraulic Filter
Application
Filtration
Weight
5.217
Product Media
Glass
Glass
Spin-On
OEM Replacement Brand
GEHL
Description
Main Filter MF0585728 replaces OEM P220700 by GEHL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.