
Hydraulic Filter, replaces HIFI 0160R200WHCV, Return Line, 200 micron, Outside-In
Mfr # MF0594559
Zoro # G3106456
product price: $71.75
/eaKey Features
Micron Rating
200
Replaces OEM Brand
HIFI
Filter Style
Return Line
Filter Rating (Microns)
200
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0594559
Zoro #
G3106456
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.67
Details
Item
Hydraulic Filter
Micron Rating
200
Replaces OEM Brand
HIFI
Replaces OEM Part
0160R200WHCV
Filter Style
Return Line
Filter Rating (Microns)
200
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.862
Product Media
Wire Mesh
Seal Type
Viton
OD Top
2.89
OD Bottom
2.89
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
1.35
OEM Replacement Brand
HIFI
Filter Type
Return Line
Description
Main Filter MF0617344 replaces OEM 0160R200WHCV by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Seal Type: Viton Height: 5.66in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.