Hydraulic Filter, replaces HIFI SH52720, Pressure Line, 25 micron, Outside-In, Cellulose

  • Mfr # MF0576039

  • Zoro # G2880240


product price:  $50.49
/ea

Key Features

Replaces OEM Brand
HIFI
Replaces OEM Part
SH52720
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0576039
Zoro #
G2880240
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.83

Details

Item
Hydraulic Filter
Replaces OEM Brand
HIFI
Replaces OEM Part
SH52720
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Cellulose
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
0.8008
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
2.75
OD Bottom
2.75
Collapse Pressure
145
ID Top
1.03
Cellulose
Pressure Line
OEM Replacement Brand
HIFI

Description

Main Filter MF0586828 replaces OEM SH52720 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 7.83in OD Top: 2.75in OD Bottom: 2.75in ID Top: 1.03inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products