
Hydraulic Filter, replaces HIFI SH60012, Return Line, 20 micron, Outside-In, Cellulose
Mfr # MF0062731
Zoro # G2896989
product price: $43.29
/eaKey Features
Micron Rating
25
Replaces OEM Brand
HIFI
Replaces OEM Part
SH60012
Filter Media
Cellulose
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0062731
Zoro #
G2896989
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.95
Details
Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
HIFI
Replaces OEM Part
SH60012
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Weight
22
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Buna
OD Top
5.99
OD Bottom
5.99
Collapse Pressure
58
ID Top
3.5
ID Bottom
3.5
Cellulose
Return Line
OEM Replacement Brand
HIFI
Description
Main Filter MF0425545 replaces OEM SH60012 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.