Zoro Homepage

Hydraulic Filter, replaces HIFI SH64182, Pressure Line, 20 micron, Inside-Out

  • Mfr # MF0061507

  • Zoro # G2891632


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HIFI
Replaces OEM Part
SH64182
Filter Style
Pressure Line
Flow Direction
Inside-Out
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0061507
Zoro #
G2891632
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
M6
Height
18.97

Details

Item
Hydraulic Filter
Replaces OEM Brand
HIFI
Replaces OEM Part
SH64182
Filter Style
Pressure Line
Flow Direction
Inside-Out
Filter Media
Cellulose
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
20
Weight
1.4
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
3.96
OD Bottom
3.96
Collapse Pressure
305
ID Bottom
2.44
Threads Type
Metric
Cellulose
Pressure Line
OEM Replacement Brand
HIFI

Description

Main Filter MF0423210 replaces OEM SH64182 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 18.97in OD Top: 3.957in OD Bottom: 3.957in ID_Bottom: 2.441inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.