Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces HIFI SH67182, Pressure Line, 25 micron, Outside-In, Wire Mesh
- Mfr # MF0509332
- Zoro # G2896176
product price:Â
$
61.49
/ea
Key Features
Replaces OEM Brand
HIFI
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Wire Mesh
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0509332
- Zoro #
- G2896176
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- HIFI
- Replaces OEM Part
- SH67182
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Filter Media
- Wire Mesh
- Application
- Filtration
- Micron Rating
- 25
- Filter Rating (Microns)
- 25
- Weight
- 0.2
- Product Media
- Wire Mesh
- Seal Type
- Viton
- OD Top
- 1.69
- OD Bottom
- 1.69
- Collapse Pressure
- 435
- ID Top
- 0.72
- Wire Mesh
- Pressure Line
- OEM Replacement Brand
- HIFI
Dimensions
- Height
- 1.29
Description
Main Filter MF0423231 replaces OEM SH67182 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 1.29in OD Top: 1.693in OD Bottom: 1.693in ID Top: 0.717inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.