Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces HIFI SH74064, Return Line, 5 micron, Outside-In, Glass

  • Mfr # MF0063876

  • Zoro # G2951178


product price: $60.39
/ea

Key Features

Micron Rating
5
Replaces OEM Brand
HIFI
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063876
Zoro #
G2951178
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.71

Details

Item
Hydraulic Filter
Micron Rating
5
Replaces OEM Brand
HIFI
Replaces OEM Part
SH74064
Filter Media
Glass
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.572
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.03
OD Bottom
2.03
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
0.88
Glass
Return Line
OEM Replacement Brand
HIFI

Description

Main Filter MF0428633 replaces OEM SH74064 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 6.71in OD Top: 2.028in OD Bottom: 2.028in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products