Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces HIFI SH74134, Return Line, 50 micron, Outside-In, Wire Mesh
- Mfr # MF0064022
- Zoro # G2831889
product price:Â
$
81.35
/ea
Key Features
Micron Rating
50
Replaces OEM Brand
HIFI
Replaces OEM Part
SH74134
Filter Media
Wire Mesh
Filter Style
Return Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0064022
- Zoro #
- G2831889
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 5.67
Details
- Item
- Hydraulic Filter
- Micron Rating
- 50
- Replaces OEM Brand
- HIFI
- Replaces OEM Part
- SH74134
- Filter Media
- Wire Mesh
- Filter Style
- Return Line
- Filter Rating (Microns)
- 50
- Flow Direction
- Outside-In
- Application
- Filtration
- Max. Pressure (PSI)
- 43.5
- Weight
- 0.862
- Product Media
- Wire Mesh
- Seal Type
- Viton
- OD Top
- 2.89
- OD Bottom
- 2.89
- By Pass Valve Setting (PSI)
- 43.5
- Collapse Pressure
- 435
- ID Bottom
- 1.35
- Wire Mesh
- Return Line
- OEM Replacement Brand
- HIFI
Description
Main Filter MF0587151 replaces OEM SH74134 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 5.66in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.