
Hydraulic Filter, replaces HIFI SH75225, 25 micron, Outside-In, Glass
Mfr # MF0065980
Zoro # G2932862
product price: $66.29
/eaKey Features
Replaces OEM Brand
HIFI
Replaces OEM Part
SH75225
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0065980
Zoro #
G2932862
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.7
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH75225
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
1.38
OD Bottom
1.38
ID Top
0.48
Collapse Pressure
304
Micron Rating
25
OEM Replacement Brand
HIFI
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass
Description
Main Filter MF0432604 replaces OEM SH75225 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 3.7in OD Top: 1.38in OD Bottom: 1.38in ID Top: 0.48inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.