
Hydraulic Filter, replaces HYDAC/HYCON 0185R020BN2HCB6, Return Line, 20 micron, Outside-In
Mfr # MF0896289
Zoro # G900671918
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Brand
HYDAC/HYCON
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0896289
Zoro #
G900671918
UPC #
-
Country of Origin
Canada
Dimensions
Height
11.634
Details
Item
Hydraulic Filter
Micron Rating
20
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0185R020BN2HCB6
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Max. Pressure (PSI)
87
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
2.362
OD Bottom
2.362
By Pass Valve Setting (PSI)
87
Collapse Pressure
435
ID Bottom
1.346
OEM Replacement Brand
HYDAC/HYCON
Filter Type
Return Line
Description
Main Filter MF0897061 replaces OEM 0185R020BN2HCB6 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 20 Seal Type: Viton Height: 11.634in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.