
Hydraulic Filter, replaces HYDAC/HYCON 2057919, Suction Strainer, 60 micron, Outside-In
Mfr # MF0423522
Zoro # G8496077
product price: $40.75
/eaKey Features
Filter Style
Suction Strainer
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2057919
Filter Rating (Microns)
60
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0423522
Zoro #
G8496077
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.17
Thread Size
44198
Details
Filter Style
Suction Strainer
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2057919
Filter Rating (Microns)
60
Flow Direction
Outside-In
OD Top
1.81
OD Bottom
1.81
Threads Type
BSP
By Pass Valve Setting (PSI)
3.6
Collapse Pressure
15
Micron Rating
60
Max. Pressure (PSI)
3.6
Item
Hydraulic Filter
Weight
0.29
Application
Filtration
Product Media
Wire Mesh
OEM Replacement Brand
HYDAC/HYCON
Filter Type
Suction Strainer
Description
Main Filter MF0504151 replaces OEM 02057919 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 4.17in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.