Hydraulic Filter, replaces HYDAC/HYCON 2062324, Suction, 25 micron, Inside-Out
- Mfr # MF0065826
- Zoro # G8525836
product price:Â
$
39.29
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2062324
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0065826
- Zoro #
- G8525836
- UPC #
- -
- Country of Origin
- Canada
- Filter Style
- Suction
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 2062324
- Filter Rating (Microns)
- 25
- Flow Direction
- Inside-Out
- Beta Ratio 1
- 44252
- Seal Type
- Buna
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 73
- Micron Rating
- 25
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 1.1572
- Product Media
- Cellulose
- OEM Replacement Brand
- HYDAC/HYCON
- Filter Type
- Suction
Dimensions
- Height
- 9.29
Description
Main Filter MF0366422 replaces OEM 2062324 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.