Zoro Homepage

Hydraulic Filter, replaces IHC 3380023H1, 25 micron, Inside-Out, Glass

  • Mfr # MF0358563

  • Zoro # G2951878


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
IHC
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0358563
Zoro #
G2951878
UPC #
-
Country of Origin
Canada

Dimensions

Height
18.7

Details

Replaces OEM Brand
IHC
Replaces OEM Part
3380023H1
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
4.96
OD Bottom
4.96
ID Top
0.41
ID Bottom
3.62
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
IHC
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass

Description

Main Filter MF0432721 replaces OEM 3380023H1 by IHC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 18.7in OD Top: 4.96in OD Bottom: 4.96in ID Top: 0.41in ID_Bottom: 3.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.