Hydraulic Filter, replaces IKRON HF41010060ASFB060GCA, Suction Strainer, 60 micron, Outside-In

  • Mfr # MF0062154

  • Zoro # G8929684


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
IKRON
Flow Direction
Outside-In
Filter Rating (Microns)
60
Height
3.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0062154
Zoro #
G8929684
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.28
Thread Size
44263

Details

Filter Style
Suction Strainer
Replaces OEM Brand
IKRON
Replaces OEM Part
HF41010060ASFB060GCA
Flow Direction
Outside-In
Filter Rating (Microns)
60
OD Top
2.05
OD Bottom
2.05
Threads Type
BSP
Collapse Pressure
15
Micron Rating
60
Item
Hydraulic Filter
Application
Filtration
Weight
0.295
Product Media
Wire Mesh
OEM Replacement Brand
IKRON
Filter Type
Suction Strainer

Description

Main Filter MF0423900 replaces OEM HF41010060ASFB060GCA by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 3.28in OD Top: 2.047in OD Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.